Timing Belt, 684-3M-06, Curvilinear
Mfr # 684-3M-06
Zoro # G716063594
product price: $14.39
/eaKey Features
Top Width
6 mm
Industry Number
684-3M-06
Material
Neoprene
Pitch Length
684 mm
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684-3M-06
Zoro #
G716063594
UPC #
072053893496
Country of Origin
United States
Dimensions
Top Width
6 mm
Pitch Length
684 mm
Belt Trade Size
HTD
Details
Industry Number
684-3M-06
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Pitch
3 mm
Number of Teeth
228
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 684-3M-06, Number of Teeth 228, Pitch 3 mm, Pitch Length 684 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.