Zoro Homepage

Timing Belt, 68MXL012, Trapezoidal

  • Mfr # 68MXL012

  • Zoro # G516211959


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Industry Number
68MXL012
Belt Trade Size
MXL
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68MXL012
Zoro #
G516211959
UPC #
072053562279
Country of Origin
United States

Dimensions

Belt Trade Size
MXL
Top Width
1/8 in
Pitch Length
6.8 in

Details

Industry Number
68MXL012
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
85
Application
General Industrial
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 68MXL012, Number of Teeth 85, Pitch 0.08 in, Pitch Length 6.8 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.