Zoro Homepage

Timing Belt, 68MXL025, Trapezoidal

  • Mfr # 68MXL025

  • Zoro # G916063769


product price: $5.59
/ea

Key Features

Material
Neoprene
Industry Number
68MXL025
Pitch Length
6.8 in
Top Width
1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68MXL025
Zoro #
G916063769
UPC #
072053562651
Country of Origin
United States

Dimensions

Pitch Length
6.8 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
68MXL025
Item
Timing Belt
Color
Black
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
85
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 68MXL025, Number of Teeth 85, Pitch 0.08 in, Pitch Length 6.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.