Timing Belt, 720L050, Trapezoidal
Mfr # 720L050
Zoro # G716211865
product price: $43.19
/eaKey Features
Application
General Industrial
Belt Material
Neoprene
Pitch
0.375 in
Industry Number
720L050
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720L050
Zoro #
G716211865
UPC #
072053939187
Country of Origin
United States
Dimensions
Top Width
1/2 in
Belt Trade Size
L
Pitch Length
72 in
Details
Application
General Industrial
Belt Material
Neoprene
Pitch
0.375 in
Industry Number
720L050
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
192
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 720L050, Number of Teeth 192, Pitch 0.375 in, Pitch Length 72 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.