Zoro Homepage

Timing Belt, 750-3MGT-15

  • Mfr # 750-3MGT-15

  • Zoro # G616064622


product price: $33.99
/ea

Key Features

Material
Neoprene
Top Width
15 mm
Industry Number
750-3MGT-15
Pitch Length
750 mm
Number of Teeth
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-3MGT-15
Zoro #
G616064622
UPC #
770075597148
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
750 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Neoprene
Industry Number
750-3MGT-15
Number of Teeth
250
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Application
Appliances, Business Machines, Servomotor Drives
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 750-3MGT-15, Number of Teeth 250, Pitch 3 mm, Pitch Length 750 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.