Zoro Homepage

Timing Belt, 750-5MGT-09

  • Mfr # 750-5MGT-09

  • Zoro # G516064333


product price: $22.49
/ea

Key Features

Pitch Length
750 mm
Industry Number
750-5MGT-09
Material
Neoprene
Top Width
9 mm
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-5MGT-09
Zoro #
G516064333
UPC #
770075597179
Country of Origin
United States

Dimensions

Pitch Length
750 mm
Top Width
9 mm
Belt Trade Size
GT

Details

Industry Number
750-5MGT-09
Material
Neoprene
Item
Timing Belt
Pitch
5 mm
Number of Teeth
150
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 750-5MGT-09, Number of Teeth 150, Pitch 5 mm, Pitch Length 750 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.