Zoro Homepage

Timing Belt, 770XL037, Trapezoidal

  • Mfr # 770XL037

  • Zoro # G316212071


product price: $27.29
/ea

Key Features

Belt Trade Size
XL
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Number of Teeth
385
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770XL037
Zoro #
G316212071
UPC #
072053563535
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
77 in
Top Width
3/8 in

Details

Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Number of Teeth
385
Industry Number
770XL037
Application
General Industrial
Item
Timing Belt
Tooth Location
One Side
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 770XL037, Number of Teeth 385, Pitch 0.2 in, Pitch Length 77 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.