Zoro Homepage

Timing Belt, 775H150, Trapezoidal

  • Mfr # 775H150

  • Zoro # G616211903


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
155
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775H150
Zoro #
G616211903
UPC #
072053893779
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
1 1/2 in
Pitch Length
77.5 in

Details

Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
155
Pitch
0.5 in
Color
Black
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Application
General Industrial
Industry Number
775H150
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 775H150, Number of Teeth 155, Pitch 0.5 in, Pitch Length 77.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.