Zoro Homepage

Timing Belt, 775H300, Trapezoidal

  • Mfr # 775H300

  • Zoro # G416211882


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775H300
Zoro #
G416211882
UPC #
072053893793
Country of Origin
United States

Dimensions

Pitch Length
77.5 in
Top Width
3 in
Belt Trade Size
H

Details

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Industry Number
775H300
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Number of Teeth
155
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 775H300, Number of Teeth 155, Pitch 0.5 in, Pitch Length 77.5 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.