Timing Belt, 78XL037, Trapezoidal
Mfr # 78XL037
Zoro # G516063459
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Material
Neoprene
Industry Number
78XL037
Pitch Length
7.8 in
Top Width
3/8 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78XL037
Zoro #
G516063459
UPC #
072053939354
Country of Origin
United States
Dimensions
Pitch Length
7.8 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Material
Neoprene
Industry Number
78XL037
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
39
Color
Black
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 78XL037, Number of Teeth 39, Pitch 0.2 in, Pitch Length 7.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.