Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 820H200, Trapezoidal

  • Mfr # 820H200

  • Zoro # G716065659


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Top Width
2 in
Material
Neoprene
Industry Number
820H200
Pitch Length
82 in
Number of Teeth
164
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820H200
Zoro #
G716065659
UPC #
072053567137
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
82 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
820H200
Item
Timing Belt
Number of Teeth
164
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.5 in
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 820H200, Number of Teeth 164, Pitch 0.5 in, Pitch Length 82 in, Tooth Location One Side, Top Width 2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.