Zoro Homepage

Timing Belt, 850-5MGT-25

  • Mfr # 850-5MGT-25

  • Zoro # G516211867


product price: $54.39
/ea

Key Features

Belt Material
Neoprene
Pitch Length
850 mm
Number of Teeth
170
Industry Number
850-5MGT-25
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-5MGT-25
Zoro #
G516211867
UPC #
770075591948
Country of Origin
United States

Dimensions

Pitch Length
850 mm
Top Width
25 mm
Belt Trade Size
GT

Details

Belt Material
Neoprene
Number of Teeth
170
Industry Number
850-5MGT-25
Item
Timing Belt
Color
Black
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Pitch
5 mm
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 850-5MGT-25, Number of Teeth 170, Pitch 5 mm, Pitch Length 850 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.