Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 850H100, Trapezoidal

  • Mfr # 850H100

  • Zoro # G216063162


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 in
Pitch Length
85 in
Material
Neoprene
Industry Number
850H100
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850H100
Zoro #
G216063162
UPC #
072053565973
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
85 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
850H100
Item
Timing Belt
Number of Teeth
170
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 850H100, Number of Teeth 170, Pitch 0.5 in, Pitch Length 85 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.