Zoro Homepage

Timing Belt, 850H150, Trapezoidal

  • Mfr # 850H150

  • Zoro # G816065375


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
85 in
Top Width
1 1/2 in
Material
Neoprene
Industry Number
850H150
Number of Teeth
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850H150
Zoro #
G816065375
UPC #
072053566475
Country of Origin
United States

Dimensions

Pitch Length
85 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
850H150
Item
Timing Belt
Number of Teeth
170
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
General Industrial
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 850H150, Number of Teeth 170, Pitch 0.5 in, Pitch Length 85 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.