Timing Belt, 850H200, Trapezoidal
Mfr # 850H200
Zoro # G616211668
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Neoprene
Pitch Length
85 in
Top Width
2 in
Color
Black
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850H200
Zoro #
G616211668
UPC #
072053566925
Country of Origin
United States
Dimensions
Pitch Length
85 in
Top Width
2 in
Belt Trade Size
H
Details
Belt Material
Neoprene
Color
Black
Application
General Industrial
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
170
Industry Number
850H200
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 850H200, Number of Teeth 170, Pitch 0.5 in, Pitch Length 85 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.