Shop GATES
See all product information
Timing Belt, 873-3M-06, Curvilinear
Mfr # 873-3M-06
Zoro # G716063600
product price:Â $14.69
/eaKey Features
Belt Trade Size
3M
Industry Number
873-3M-06
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 873-3M-06
- Zoro #
- G716063600
- UPC #
- 072053894042
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 3M
- Top Width
- 6 mm
- Pitch Length
- 873 mm
- Height
- 0.048 in
Details
- Item
- Timing Belt
- Industry Number
- 873-3M-06
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 291
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip HTD
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Application
- Power Tools, Office Machinery, Chemical Industry
- Temp. Range
- -22 Degrees F to 212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 873-3M-06, Number of Teeth 291, Pitch 3 mm, Pitch Length 873 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.