Zoro Homepage

Timing Belt, 890-5M-25, Curvilinear

  • Mfr # 890-5M-25

  • Zoro # G816212267


product price: $61.19
/ea

Key Features

Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Industry Number
890-5M-25
Belt Trade Size
HTD
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890-5M-25
Zoro #
G816212267
UPC #
072053611311
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
890 mm
Top Width
25 mm

Details

Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Industry Number
890-5M-25
Pitch
5 mm
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
178
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 890-5M-25, Number of Teeth 178, Pitch 5 mm, Pitch Length 890 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.