Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-1440-12, Curvilinear

  • Mfr # 8MGT-1440-12

  • Zoro # G616090324


product price: $66.59
/ea

Key Features

Resistance Properties
Chemical Resistant, Oil Resistant
Belt Trade Size
Urethane Carbon
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1440-12
Zoro #
G616090324
UPC #
072053450583
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
1,440 mm
Top Width
12 mm

Details

Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
Industry Number
8MGT-1440-12
Tooth Shape
Curvilinear
Belt Coating
Nylon
Belt Material
Polyurethane
Number of Teeth
180
Minimum Operating Temperature
-65 Degrees F
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
8 mm
Color
Blue
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1440-12, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.