Shop PTI
See all product information
Create Account
Timing Pulleys, Stock Plain Bore, 22 Teeth, 1.38 in OD, .375 in Belt Width
- Mfr # 22XL037N
- Zoro # G322826095
product price:Â
$
34.69
/ea
Key Features
Bore Dia. - Timing Belt Pulleys
0.24 in
Pitch Dia. - Timing Belt Pulleys
1.4 in
Outside Dia. - Timing Belt Pulleys
1.38 in
Number of Teeth
22
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22XL037N
- Zoro #
- G322826095
- UPC #
- 80067500014
- Country of Origin
- Denmark
- Number of Teeth
- 22
- Material
- Steel
- Item
- Timing Pulleys
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 0.24 in
- Pitch Dia. - Timing Belt Pulleys
- 1.4 in
- Outside Dia. - Timing Belt Pulleys
- 1.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.