Timing Belt, 8MGT-1600-12, Curvilinear
Mfr # 8MGT-1600-12
Zoro # G316090457
product price: $69.59
/eaKey Features
Reinforcing Cord Material
Carbon Fiber
Color
Blue
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8MGT-1600-12
Zoro #
G316090457
UPC #
072053450590
Country of Origin
United States
Dimensions
Pitch Length
1,600 mm
Belt Trade Size
Urethane Carbon
Top Width
12 mm
Details
Item
Timing Belt
Reinforcing Cord Material
Carbon Fiber
Color
Blue
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Tooth Shape
Curvilinear
Number of Teeth
200
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
8MGT-1600-12
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1600-12, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.