Timing Belt, 8MGT-1760-12, Curvilinear
Mfr # 8MGT-1760-12
Zoro # G216090489
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
8MGT-1760-12
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1760-12
Zoro #
G216090489
UPC #
072053496390
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
1,760 mm
Top Width
12 mm
Details
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
8MGT-1760-12
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Item
Timing Belt
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Color
Blue
Maximum Operating Temperature
185 Degrees F
Number of Teeth
220
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-1760-12, Number of Teeth 220, Pitch 8 mm, Pitch Length 1,760 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.