Timing Belt, 8MGT-1792-62, Curvilinear
Mfr # 8MGT-1792-62
Zoro # G716090880
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Nylon
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1792-62
Zoro #
G716090880
UPC #
072053451214
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
1,792 mm
Top Width
62 mm
Details
Belt Coating
Nylon
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber
Number of Teeth
224
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Item
Timing Belt
Pitch
8 mm
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Industry Number
8MGT-1792-62
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1792-62, Number of Teeth 224, Pitch 8 mm, Pitch Length 1,792 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.