Zoro Homepage

Timing Belt, 8MGT-2000-62, Curvilinear

  • Mfr # 8MGT-2000-62

  • Zoro # G416090890


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Number of Teeth
250
Belt Material
Polyurethane
Tooth Location
One Side
Top Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-2000-62
Zoro #
G416090890
UPC #
072053451221
Country of Origin
United States

Dimensions

Top Width
62 mm
Belt Trade Size
Urethane Carbon
Pitch Length
2,000 mm

Details

Tooth Shape
Curvilinear
Number of Teeth
250
Belt Material
Polyurethane
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Item
Timing Belt
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
8MGT-2000-62
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Pitch
8 mm

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-2000-62, Number of Teeth 250, Pitch 8 mm, Pitch Length 2,000 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.