Zoro Homepage

Timing Belt, 8MGT-4480-36, Curvilinear

  • Mfr # 8MGT-4480-36

  • Zoro # G816063074


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Top Width
36 mm
Industry Number
8MGT-4480-36
Number of Teeth
560
Pitch Length
4,480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-4480-36
Zoro #
G816063074
UPC #
072053451108
Country of Origin
United States

Dimensions

Top Width
36 mm
Pitch Length
4,480 mm
Belt Trade Size
Urethane Carbon

Details

Color
Blue
Industry Number
8MGT-4480-36
Item
Timing Belt
Number of Teeth
560
Pitch
8 mm
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Coating
Nylon
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-4480-36, Number of Teeth 560, Pitch 8 mm, Pitch Length 4,480 mm, Tooth Location One Side, Top Width 36 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.