Zoro Homepage

Timing Belt, 8MGT-480-21, Curvilinear

  • Mfr # 8MGT-480-21

  • Zoro # G416090852


product price: $51.99
/ea

Key Features

Top Width
21 mm
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Belt Trade Size
Urethane Carbon
Pitch Length
480 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-480-21
Zoro #
G416090852
UPC #
770075322399
Country of Origin
United States

Dimensions

Top Width
21 mm
Belt Trade Size
Urethane Carbon
Pitch Length
480 mm

Details

Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Item
Timing Belt
Color
Blue
Tooth Shape
Curvilinear
Industry Number
8MGT-480-21
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
8 mm
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Belt Coating
Nylon
Number of Teeth
60
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-480-21, Number of Teeth 60, Pitch 8 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.