Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 8MGT-640-21, Curvilinear

  • Mfr # 8MGT-640-21

  • Zoro # G916090147


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Industry Number
8MGT-640-21
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-640-21
Zoro #
G916090147
UPC #
072053450842
Country of Origin
United States

Dimensions

Top Width
21 mm
Pitch Length
640 mm
Belt Trade Size
Urethane Carbon

Details

Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Item
Timing Belt
Industry Number
8MGT-640-21
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Coating
Nylon
Tooth Location
One Side
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Number of Teeth
80

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-640-21, Number of Teeth 80, Pitch 8 mm, Pitch Length 640 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.