Shop GATES

Timing Belt, 370-2MGT-06

  • Mfr # 370-2MGT-06

  • Zoro # G916211672


product price:  $9.19
/ea

Key Features

Belt Trade Size
2M
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip GT3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370-2MGT-06
Zoro #
G916211672
UPC #
770075597841
Country of Origin
United States

Dimensions

Belt Trade Size
2M
Top Width
6 mm
Pitch Length
370 mm
Height
0.06 in

Details

Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip GT3
Tooth Location
One Side
Industry Number
370-2MGT-06
Color
Black
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Office Machinery, Robotics
Pitch
2 mm
Number of Teeth
185

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 370-2MGT-06, Number of Teeth 185, Pitch 2 mm, Pitch Length 370 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.