Timing Belt, 900H100, Trapezoidal
Mfr # 900H100
Zoro # G216063131
product price: $90.69
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Top Width
1 in
Pitch Length
9 in
Industry Number
900H100
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900H100
Zoro #
G216063131
UPC #
072053565980
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
9 in
Belt Trade Size
H
Details
Item
Timing Belt
Material
Neoprene
Industry Number
900H100
Application
General Industrial
Belt Material
Neoprene
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
180
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 900H100, Number of Teeth 180, Pitch 0.5 in, Pitch Length 90 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.