Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 900L075, Trapezoidal

  • Mfr # 900L075

  • Zoro # G816212069


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
L
Tooth Location
One Side
Industry Number
900L075
Number of Teeth
240
Top Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900L075
Zoro #
G816212069
UPC #
072053564747
Country of Origin
United States

Dimensions

Belt Trade Size
L
Top Width
3/4 in
Pitch Length
9 in

Details

Tooth Location
One Side
Industry Number
900L075
Number of Teeth
240
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 900L075, Number of Teeth 240, Pitch 0.375 in, Pitch Length 90 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.