Zoro Homepage

Timing Belt, 91MXL012, Trapezoidal

  • Mfr # 91MXL012

  • Zoro # G316064403


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Material
Neoprene
Pitch Length
9.12 in
Industry Number
91MXL012
Top Width
1/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91MXL012
Zoro #
G316064403
UPC #
072053894257
Country of Origin
United States

Dimensions

Pitch Length
9.12 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
91MXL012
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Application
General Industrial
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
114
Belt Material
Neoprene
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 91MXL012, Number of Teeth 114, Pitch 0.08 in, Pitch Length 9.1 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.