Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 960H100, Trapezoidal

  • Mfr # 960H100

  • Zoro # G616063151


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Top Width
1 in
Industry Number
960H100
Pitch Length
96 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960H100
Zoro #
G616063151
UPC #
072053566215
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
96 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
960H100
Color
Black
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
192
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 960H100, Number of Teeth 192, Pitch 0.5 in, Pitch Length 96 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.