This item is Discontinued.

Gates Timing Belt Component Kit, Tck161 TCK161

Timing Belt Component Kit, Tck161 (Discontinued)

  • Mfr # TCK161
  • Zoro # G5723458
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCK161
Zoro #
G5723458
UPC #
72053557817
Country of Origin
Unknown

Details

Type
Timing Component Kit
Material
HSN
Weight
1.03 lb
Includes
Tensioner, Level Sensor
Color
Black
Number of Components
2
Number of Tensioners
1
Number of Timing Belts
1
Number of Quick Connectors
24
Tensioner Type
Spring
DIN Series
1
Profile Type
Curvilinear (II)
Number of Cogs
101

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.