Timing Belt, TP1120-8MGT-50
Mfr # TP1120-8MGT-50
Zoro # G516211911
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
212 Degrees F
Belt Trade Size
GT
Belt Material
Neoprene
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP1120-8MGT-50
Zoro #
G516211911
UPC #
072053611939
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
1,120 mm
Top Width
50 mm
Details
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Number of Teeth
140
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Industry Number
TP1120-8MGT-50
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Location
Two Sides
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1120-8MGT-50, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.