Zoro Homepage

Timing Belt, TP1760-8MGT-20

  • Mfr # TP1760-8MGT-20

  • Zoro # G516063190


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Industry Number
TP1760-8MGT-20
Number of Teeth
220
Top Width
20 mm
Pitch Length
1,760 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1760-8MGT-20
Zoro #
G516063190
UPC #
072053611557
Country of Origin
United States

Dimensions

Top Width
20 mm
Pitch Length
1,760 mm
Belt Trade Size
GT

Details

Industry Number
TP1760-8MGT-20
Number of Teeth
220
Item
Timing Belt
Pitch
8 mm
Color
Black
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Material
Neoprene
Tooth Location
Two Sides
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1760-8MGT-20, Number of Teeth 220, Pitch 8 mm, Pitch Length 1,760 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.