Zoro Homepage

Timing Belt, TP1760-8MGT-50

  • Mfr # TP1760-8MGT-50

  • Zoro # G316063222


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Industry Number
TP1760-8MGT-50
Pitch
8 mm
Pitch Length
1,760 mm
Top Width
50 mm
Number of Teeth
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1760-8MGT-50
Zoro #
G316063222
UPC #
072053611991
Country of Origin
United States

Dimensions

Pitch Length
1,760 mm
Top Width
50 mm
Belt Trade Size
GT

Details

Industry Number
TP1760-8MGT-50
Pitch
8 mm
Item
Timing Belt
Number of Teeth
220
Color
Black
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1760-8MGT-50, Number of Teeth 220, Pitch 8 mm, Pitch Length 1,760 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.