Zoro Homepage

Timing Belt, TP2310-14MGT-170

  • Mfr # TP2310-14MGT-170

  • Zoro # G916212099


product price: $4,433.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Trade Size
GT
Number of Teeth
165
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2310-14MGT-170
Zoro #
G916212099
UPC #
072053613070
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
170 mm
Pitch Length
2,310 mm

Details

Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
165
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Shape
Modified Curvilinear
Pitch
14 mm
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Industry Number
TP2310-14MGT-170

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2310-14MGT-170, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location Two Sides, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.