Shop GATES

Timing Belt, 390-3M-06, Curvilinear

  • Mfr # 390-3M-06

  • Zoro # G616211859


product price:  $8.59
/ea

Key Features

Belt Trade Size
3M
Industry Number
390-3M-06
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390-3M-06
Zoro #
G616211859
UPC #
072053609462
Country of Origin
United States

Dimensions

Belt Trade Size
3M
Top Width
6 mm
Pitch Length
390 mm
Height
0.048 in

Details

Item
Timing Belt
Industry Number
390-3M-06
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
130
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip HTD
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Power Tools, Office Machinery, Chemical Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 390-3M-06, Number of Teeth 130, Pitch 3 mm, Pitch Length 390 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.