Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP2590-14MGT-170

  • Mfr # TP2590-14MGT-170

  • Zoro # G216212096


product price: $4,858.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Number of Teeth
185
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP2590-14MGT-170
Zoro #
G216212096
UPC #
072053613094
Country of Origin
United States

Dimensions

Pitch Length
2,590 mm
Top Width
170 mm
Belt Trade Size
GT

Details

Belt Material
Neoprene
Number of Teeth
185
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Location
Two Sides
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Industry Number
TP2590-14MGT-170
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP2590-14MGT-170, Number of Teeth 185, Pitch 14 mm, Pitch Length 2,590 mm, Tooth Location Two Sides, Top Width 170 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.