Zoro Homepage

Timing Belt, TP3600-8MGT-20

  • Mfr # TP3600-8MGT-20

  • Zoro # G216211952


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
3,600 mm
Number of Teeth
450
Tooth Location
Two Sides
Top Width
20 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3600-8MGT-20
Zoro #
G216211952
UPC #
072053611649
Country of Origin
United States

Dimensions

Pitch Length
3,600 mm
Top Width
20 mm
Belt Trade Size
GT

Details

Number of Teeth
450
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Color
Black
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Industry Number
TP3600-8MGT-20
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Application
Rotation Reversal Systems, Synchronization of Driven Shafts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3600-8MGT-20, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.