Timing Belt, TP425-5M-15, Curvilinear
Mfr # TP425-5M-15
Zoro # G916476729
product price: $70.89
/eaKey Features
Industry Number
TP425-5M-15
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Trade Size
HTD
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP425-5M-15
Zoro #
G916476729
UPC #
072053533859
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
425 mm
Top Width
15 mm
Details
Industry Number
TP425-5M-15
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Number of Teeth
85
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP425-5M-15, Number of Teeth 85, Pitch 5 mm, Pitch Length 425 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.