Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP450-5M-15, Curvilinear

  • Mfr # TP450-5M-15

  • Zoro # G216476764


product price: $73.19
/ea

Key Features

Tooth Location
Two Sides
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch Length
450 mm
Top Width
15 mm
Industry Number
TP450-5M-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP450-5M-15
Zoro #
G216476764
UPC #
072053533989
Country of Origin
United States

Dimensions

Pitch Length
450 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Tooth Location
Two Sides
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
TP450-5M-15
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Number of Teeth
90
Tooth Shape
Curvilinear
Belt Material
Neoprene
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP450-5M-15, Number of Teeth 90, Pitch 5 mm, Pitch Length 450 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.