Timing Belt, TP500-5M-25, Curvilinear
Mfr # TP500-5M-25
Zoro # G316476800
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
100
Belt Trade Size
HTD
Top Width
25 mm
Pitch Length
500 mm
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP500-5M-25
Zoro #
G316476800
UPC #
072053534153
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
25 mm
Pitch Length
500 mm
Details
Number of Teeth
100
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Industry Number
TP500-5M-25
Item
Timing Belt
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP500-5M-25, Number of Teeth 100, Pitch 5 mm, Pitch Length 500 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.