Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP600-5M-25, Curvilinear

  • Mfr # TP600-5M-25

  • Zoro # G016476810


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP600-5M-25
Zoro #
G016476810
UPC #
072053534405
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
25 mm
Pitch Length
600 mm

Details

Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
120
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Industry Number
TP600-5M-25

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP600-5M-25, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.