Zoro Homepage

Timing Belt, TP6160-14MGT-55

  • Mfr # TP6160-14MGT-55

  • Zoro # G216212089


product price: $3,746.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Belt Trade Size
GT
Industry Number
TP6160-14MGT-55
Number of Teeth
440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP6160-14MGT-55
Zoro #
G216212089
UPC #
072053875515
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
6,160 mm
Top Width
55 mm

Details

Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Industry Number
TP6160-14MGT-55
Number of Teeth
440
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
14 mm
Belt Material
Neoprene
Item
Timing Belt
Color
Black
Application
Rotation Reversal Systems, Synchronization of Driven Shafts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP6160-14MGT-55, Number of Teeth 440, Pitch 14 mm, Pitch Length 6,160 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.