Zoro Homepage

Timing Belt, TP835-5M-25, Curvilinear

  • Mfr # TP835-5M-25

  • Zoro # G916476866


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Top Width
25 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch Length
835 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP835-5M-25
Zoro #
G916476866
UPC #
770075340560
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
835 mm
Belt Trade Size
HTD

Details

Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
167
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Industry Number
TP835-5M-25
Color
Black
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
Two Sides

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP835-5M-25, Number of Teeth 167, Pitch 5 mm, Pitch Length 835 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.