Zoro Homepage

Timing Belt, TP840-8MGT-30

  • Mfr # TP840-8MGT-30

  • Zoro # G616063120


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Industry Number
TP840-8MGT-30
Number of Teeth
105
Top Width
30 mm
Pitch Length
840 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP840-8MGT-30
Zoro #
G616063120
UPC #
072053611663
Country of Origin
United States

Dimensions

Top Width
30 mm
Pitch Length
840 mm
Belt Trade Size
GT

Details

Color
Black
Industry Number
TP840-8MGT-30
Item
Timing Belt
Number of Teeth
105
Pitch
8 mm
Tooth Location
Two Sides
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP840-8MGT-30, Number of Teeth 105, Pitch 8 mm, Pitch Length 840 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.