Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP960-8MGT-20

  • Mfr # TP960-8MGT-20

  • Zoro # G016211961


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Top Width
20 mm
Pitch Length
960 mm
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP960-8MGT-20
Zoro #
G016211961
UPC #
072053611472
Country of Origin
United States

Dimensions

Top Width
20 mm
Pitch Length
960 mm
Belt Trade Size
GT

Details

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Number of Teeth
120
Tooth Shape
Modified Curvilinear
Pitch
8 mm
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Color
Black
Tooth Location
Two Sides
Industry Number
TP960-8MGT-20
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP960-8MGT-20, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.