This item is Discontinued.

Gates TL Bushing, 1615 Series, Dia 15/16 In 1615.15/16

TL Bushing, 1615 Series, Dia 15/16 In (Discontinued)

  • Mfr # 1615.15/16
  • Zoro # G1558891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1615.15/16
Zoro #
G1558891
UPC #
72053091816
Country of Origin
Mexico

Dimensions

Bore Dia.
15/16 in
Length
1.5 in
Bolt Circle Dia.
2.125 in
Bolt Circle Diameter
2.13 in
Bore Diameter
15/16 in
Keyway Width
1/4 in
Overall Diameter
2.25 in
Keyway Height
1/8 in

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
1615
SAE Grade
5
Item
Taper Lock Bushing
Material
Steel
Includes
(2) Set Screws
Flange Type
Flangeless
Taper
8 Degrees
System of Measurement
Inch
Bushing Type
Taper Lock
Maximum Torque
4,300 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 15/16 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, SAE Grade 5, Taper 8 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.