TR500 Hydraulic Hose
- Mfr # 4TR500 X50FT
- Zoro # G923542110
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
500 psi
Hose Inside Dia. (In.)
1/4 in
Hose Outside Dia. (In.)
0.51 in
Standards
J1402
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4TR500 X50FT
- Zoro #
- G923542110
- UPC #
- 072053721799
- Country of Origin
- Mexico
- Operating Pressure (PSI)
- 500 psi
- Standards
- J1402
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Textile Braid/Synthetic Rubber
- Material
- Nitrile
- For Use With
- MegaCrimp Couplings (G25 Series), GLP Couplings (G42 Series)
- Reinforcement
- 1-Braid, Wire
Dimensions
- Hose Inside Dia. (In.)
- 1/4 in
- Hose Outside Dia. (In.)
- 0.51 in
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 1 in
- Dash Size
- 4
Description
Recommended for air brake hose, high temperature pressurized oil return lines and rotary oil/air compressor lines, engine and transmission air cooler lines and lube oil lines. Not recommended for gasoline or diesel fuel applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.