Shop GATES
See all product information
1600 mm Outside Length, 74 mm Top Width, 12 millimeters Thickness, 4 Ribs
Mfr # 4/BX60
Zoro # G7974297
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Number of Ribs
4
Top Width
0.66 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4/BX60
Zoro #
G7974297
UPC #
72053232752
Country of Origin
United States
Dimensions
Top Width
0.66 in
Thickness
0.41 in
Outside Length
63 in
Height
12 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Number of Ribs
4
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-70 Degrees to 250 Degrees F
Color
Black
Banded Belt
No
Core Cord
Polyester
Tooth Location
Single Sided
For Use With
Multi-Duty® Sheaves (B, C)
Standards
ARPM
Item
Banded Cogged V-Belt
Belt Series
Tri-Power PowerBand
Industry Number
4/BX60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.